x

Take 15% off your entire order!

Offer applied at checkout

+

ORBIS Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters

ORBIS Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters

Item #: WB239676

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $23.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $136.00

Price: $494.95

Save $24.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters
Rugged steel dolly, 2 swivel, 2 rigid, 5" phenolic casters. Weight capacity of 600 lbs per caster. Mobilize the containers easy.

  • LENGTH INCHES 48
  • WIDTH INCHES 45
  • HEIGHT INCHES 7-1/2
  • BRAND Orbis
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER DKD-4845-Dolly
  • PACKAGE QUANTITY 1
  • PRODUCT GROUP Bulk Containers
  • VENDOR MATERIAL NUMBER 1510075
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 17, 2012

    OVER PROCED
    Your review:
    Very expensive for what you get. If you have a welder you can make it prety cheap.
Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the height?

    Question Asked By: JOHN, November 19, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello John, the dolly height is 7-1/2". Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters

ORBIS Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters

Item #: WB239676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ORBIS Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters
    ORBIS Steel Dolly For Bulk Container DKD-4845 - 48x45 Footprint, 2 Swivel, 2 Rigid 5" Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant