This Self-Elevating Lift Cart raises and lowers as materials are removed or added to the platform. Automatic height adjustment provides ergonomic work positioning to increase productivity and decrease work related repetitive motion injuries. Heavy-duty steel construction with removable bolt-on handle. 5" x 1" poly-on-steel, 2 rigid and 2 swivel casters with brake standard. 20"W x 40"L x 30-1/2"H overall.
Self-Elevating Lift Cart SCSC-400-2032 - 20"W x 32"L Platform
|
Questions & Answers (0)
Product Description
PRICE
$1,994.00
This product will be restocked by Dec 25, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 20 in |
| Lowered Height | 13-3/4 in |
| Raised Height | 30 in |
| Weight Capacity | 400 lbs |
| Weight | 200 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 20 in |
| Platform Length | 32 in |
Product Details
| Wheel Material | Poly-on Steel |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Spring Lift |
| Weight Capacity Range | 40 to 500 lbs |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | SCSC-400-2032 |
| Brand | Vestil |