Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB238507

Global Industrial™ Semi-Automatic Stretch Wrap Machine with NTEP Component Scale

Product Description
✓ 59" rotating turntable for quick, easy & secure wrapping
✓ 1 manual & 5 programmable automatic operating modes
✓ Built-in scale & label printer improves efficiency & productivity

Eliminate worker strain with this Global Industrial™ Semi-Automatic Stretch Wrap Machine. This model is outfitted with a built-in NTEP scale and label printer that improves productivity & efficiency by wrapping, weighing, and labeling pallets simultaneously. The machine is made with a sturdy steel housing, it is durable and wraps pallets & packaging tightly without damage. For commonly-used wrapping needs, like many pallets of the same product & size, the system accepts up to five user-programmed automatic wrapping modes using an array of parameters, that save time & further improve productivity. Built-in close loop self-adjusting technology ensures each package is wrapped evenly & securely and an object detection switch automatically stops operation for safety. A pallet height detection photo eye sensor allows the operator to walk away and return with a wrapped pallet. Additional features such as user-friendly controls and forklift pockets for easy maneuverability, make this the ideal wrapping machine for warehouses, shipping, and distribution centers. Limited 1-Year Warranty.

  • Only use 20" clear/translucent stretch film
  • 22 - 4400 lb weight capacity
  • Emergency stop button stops the machine immediately
  • Up to 13 rpm rotation speed
  • 83" max wrap height
  • 52" x 52" x 82" max load size
  • Accepts rolls with 3" cores & max 10" diameter
  • Touchscreen, programmable logic controller (PLC) user interface
  • Features a tension knob that allows 150% post stretch
  • Optional loading ramp available separately
  • PRICE
    $11,749.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length99 in
    Width59 in
    Height91-11/16 in
    Weight Capacity4400 lbs
    Weight936 lbs
    Max Roll Diameter10 in
    Turntable Height5.12 in
    Turntable Diameter59 in
    Core Size3 in
    Max Roll Width20 in
    Max Wrap Height83 in
    Min Roll Width20 in

    Product Details

    Assembly RequiredYes
    Loading OptionForklift
    MaterialSteel
    Phase1
    Manufacturers Part Number238507
    ProgrammableYes
    Speed1 - 13 rpm
    BrandGlobal Industrial
    TypeSemi-Automatic Stretch Wrapper
    ColorBlue
    Amperage9.5 A
    Hertz60 Hz
    Voltage120 V
    DescriptionStretch Wrap Machine with NTEP Component Scale

    Warranty

    Warranty1 yr