Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918658

MPN #: 43579-20

Ancra® 43579-20 Side Mount Low-Profile Web Winch

Product Description
Ancra® 43579-20 Low-Profile Side Mount Web Winch

This side mount winch is a low profile model and is for use where space is limited. The winch is made of high strength steel and has a black powder coated finish. Mandrels are formed from high strength steel and meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a 5,500 lb. WLL.

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-2/5 in
Width4 in
Height4.1 in
Weight7 lbs
Ultimate Load Strength Weight Capacity16,500 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5500 lbs

Product Details

Assembly RequiredNo
TypeSide Mount Low-Profile Web Winch
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number43579-20
BrandAncra