x

Take 15% off your entire order!

Offer applied at checkout

Lockwood Side Load Econ Line Pan Rack, 64"H x 30"W x 19"D, 22 Pans - RA64-ER22ESL

Lockwood Side Load Econ Line Pan Rack, 64"H x 30"W x 19"D, 22 Pans - RA64-ER22ESL

Item #: WBB1171587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$438.00 up to 31% OFF

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockwood Side Load Economy Line Pan Rack, 64"H x 30"W x 19"D, 22 Pans - RA64-ER22ESL

Perfect for your baking operation.

Features:
  • Mobile
  • Full Height
  • Open Sides
  • With Slides For 11" -18" X 26" Pans
  • Slides On 5" Centers
  • Bolted Angle-Type Aluminum Frame
  • Knock Down
  • Side Loading
  • 5" Stem Casters

  • BRAND Lockwood
  • MANUFACTURERS PART NUMBER RA64-ER22ESL
  • DESCRIPTION Side Load Economy Line Pan Rack
  • WIDTH INCHES 29-3/8
  • CONSTRUCTION high tensile extruded aluminum
  • HEIGHT INCHES 64
  • DEPTH INCHES 18-1/2
  • LOAD TYPE Side Load
  • WARRANTY 1 Year
  • PAN CAPACITY 22
  • PAN SIZE 18 x 26"
  • RUNNER SPACE INCHES 2-1/2"
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Thermoplastic Rubber
  • APPROVALS OR CERTIFICATIONS ETL
  • WEIGHT LBS. 35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood Side Load Econ Line Pan Rack, 64"H x 30"W x 19"D, 18 Pans - RA64-ER18ESL

Item #: B1171583

Not Yet Rated

Usually ships in 11 to 14 days

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Side Load Econ Line Pan Rack, 64"H x 30"W x 19"D, 22 Pans - RA64-ER22ESL

Lockwood Side Load Econ Line Pan Rack, 64"H x 30"W x 19"D, 22 Pans - RA64-ER22ESL

Item #: WBB1171587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant