Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220712

MPN #: SR211601

Skil® 5" Corded Random Orbital Sander w/ Cyclonic Dust Box & 3 Piece Sanding Sheet, 2.8A, 120V

Product Description
Fine Finish without Mess This nimble, variable-speed sander has the power and sophistication to deliver fine, swirl-free finishes all while collecting the dust to cut down on mess. It's ideal for sanding applications on wood, metal and plastic. More About This Product: - Variable Speed Dial- X-Flow Dust Collection, Easy to change attachments and sanding sheets.

Features:
  • Dust sealed power switch for extended tool life
  • Vibration Control: Low vibration its ergonomic design, soft rubber grip, and counterweight balance reduce hand fatigue from vibration
  • 2.8 Amp motor delivers a smooth performance over a variety of sanding applications with 13,000 OPM
Includes:
  • Random Orbital Sander
  • 3 pcs 120 Grit Sandpaper
  • Dust Canister


PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8
Width4-4/5 in
Height5-1/2 in
Orbit Diameter1/8 in
Size5 in

Product Details

TypeRandom Orbital Sander
RPM7000 - 13000 rpm
ColorRed
Amperage2.8 A
Voltage120 V
Description5" Corded Random Orbit Sander
Manufacturers Part NumberSR211601
BrandSkil