Standard 250 Watt Ceramic Infra-Red Lamp with Stationary Base
Write a Review
|
Questions & Answers (0)
Product Description
Standard infrared lamp, height adjustable 35" to 58" on a 10-5/8" stationary base. Recommended for those patients requiring supplemental heat treatments at home. Features 12" flexible arm, 3 conductor cord set, 250W ceramic heater and protective screen. Ceramic heaters that change color from coral to gray when energized. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat transmission, 96% thermal efficiency with low element surface temperature. Inner body of the element is filled with ceramic fiber insulation, which conserves energy, maximizes efficiency and minimizes heat build-up at the terminal area. Heat up time is 3 - 9 minutes to reach 90 degrees of maximum temperature.
PRICE
$595.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/8 in |
| Depth | 10-5/8 in |
| Height | 35 to 58 in |
| Weight | 20 lbs |
| Base | Stationary |
Product Details
| Type | Heat Lamp |
| Color | Silver |
| Style | Flared Cone Shade |
| Wattage | 250 W |
| Material | Steel, Metal Base |
| Description | Standard Infra-Red Lamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 18-1135 |
| Bulb Type | Ceramic |
| Brand | Brandt Industries |