Vestil Steel DC Powered Work Positioner, 35-3/8"L x 23-5/8"W x 70-1/2"H, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Vestil work positioner takes the strain out of any lifting job! While many competitor models are big and bulky, the Vestil positioner is specifically built to go down narrow aisles and around confined spaces. With a platform height that is adjustable with a DC powered lift; getting to the perfect height is quick and easy. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard. Includes two (2) 12V AGM batteries with an integral battery charger.
PRICE
$2,345.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-3/8 in |
| Width | 23-5/8 in |
| Height | 70-1/2 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 59 in |
| Weight Capacity | 330 lbs |
| Weight | 178 lbs |
| Platform Length | 18-1/2 in |
| Front Wheel Diameter | 3 in |
| Platform Width | 23-5/8 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 18-1/2 x 23-5/8 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | MWP-330-DC |
| Number of Wheels | 4 |
| Brand | Vestil |
| Wheel Material | Polyurethane |
| Battery Type | 12 V AGM |
| Type | Office Lift Truck |
| Color | Blue |
| Lift Type | Push Button |
| Number of Batteries | 2 |
| Charger Included | Yes |
Warranty
| Warranty | 90 Days |