Steel Portable Tilt Refuse Hopper P-HOP-0.5 1/2 Cu. Yd. Capacity
|
Questions & Answers (0)
Product Description
PORTABLE STEEL HOPPER TILT TRUCK
Make handling waste and bulk material safe and convenient. Fork truck entry tubes are designed to move hopper over rough terrain (not to be used as a self-dumping hopper). Usable fork pockets are 7" x 2" on 11-5/8" centers. Foot operated caster lock is included. Units tilt with assistance from operator handle for dumping contents. Welded construction makes them durable. Powder coat blue finish.
Make handling waste and bulk material safe and convenient. Fork truck entry tubes are designed to move hopper over rough terrain (not to be used as a self-dumping hopper). Usable fork pockets are 7" x 2" on 11-5/8" centers. Foot operated caster lock is included. Units tilt with assistance from operator handle for dumping contents. Welded construction makes them durable. Powder coat blue finish.
PRICE
$1,235.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-7/8 in |
| Width | 34-13/16 in |
| Height | 37-3/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 262 lbs |
| Fork Pocket Center | 11-5/8 in |
| Fork Opening | 7 x 2 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Hopper Release Type | Lever |
| Capacity | 1/2 yd³ |
| Material | Steel |
| Brand | Vestil |
Warranty
| Warranty | 90 days |