Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221866

MPN #: RT-S-35-AF

Vestil™ Steel Rough Terrain Stacker, 35" Lift, 3000 lb Capacity

Product Description
When goods have to be transferred over uneven and rough surfaces, look no further than the electric powered rough terrain stacker. With its large front and back rubber tires this unit can easily be used both indoors and out. Emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator). Forks are adjustable to precisely fit what it being maneuvered. And, even more, the unit is equipped with batteries, integral battery charger, horn and battery level indicator.

Features:
  • Infinite speed adjustment
  • Multi-function driving handle
  • Straddle wheel base design


PRICE
$13,124.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width62 in
Height55 in
Lowered Height2-1/8 in
Raised Height35 in
Weight Capacity3000 lbs
Weight1218 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter16 in
Distance Across Forks33
Straddle Leg Width62 in

Product Details

Assembly RequiredNo
Mast StyleDouble
MaterialSteel
Lift Motor2.0 KW
Truck StyleRough Terrain Stacker
Manufacturers Part NumberRT-S-35-AF
BrandVestil
Battery Type12 V
PowerBattery Operated
TypeTerrain Stacker
ColorBlack
Wheel Type2 Rigid, 2 Swivel
Number of Batteries2
Batteries(2) 12V

Warranty

Warranty1