Features:
- Includes a heavy-duty mast and a winch design for easier and safer lifting
- The lift and lower is a steel cable mechanism for simple use
- Fixed forks for constant width
This product will be restocked by Nov 25, 2026
Weights & Dimensions
| Length | 46-3/16 in |
| Width | 21-11/16 in |
| Height | 78-3/16 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 59 in |
| Weight Capacity | 770 lbs |
| Weight | 200 lbs |
| Distance Across Forks | 20-11/16 |
| Straddle Leg Width | 21-3/16 in |
| Fork Length | 30 in |
| Fork Width | 3-1/8 in |
| Front Wheel Diameter | 5-7/8 in |
| Load Center | 16 in |
Product Details
| Assembly Required | No |
| Power | Hand Winch |
| Type | Steel Stacker |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Mast Style | Single |
| Material | Steel |
| Truck Style | Manual & Electric Stackers |
| Manufacturers Part Number | VWS-770-FF |
| Brand | Vestil |
Warranty
| Warranty | 1 |