Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Additional B-System Shelf, WDSB15X36SL, 36"W X 15"D, Clear Finished Pine

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Additional B-System Shelf, WDSB15X36SL, 36"W X 15"D, Clear Finished Pine

Item #: WBB859800

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Excalibur Additional B-System Shelf, WDSB15X36SL, 36"W X 15"D, Clear Finished Pine

Excalibur B-System solid wood display and storage shelving is as rugged as it is beautiful. Proudly crafted in the USA, this shelving system features solid Douglas Fir uprights and solid, 3/4" edge-glued, pine shelves, meticulously finished in clear lacquer. B-System is easy to assemble and fully adjustable in 1" increments. NOTE: MAXIMUM SYSTEM LOAD NOT TO EXCEED 2,000 LBS. PER SECTION

Product Specifications

    • DEPTH INCHES15
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERWDSB15X36SL
    • WARRANTY1 Year Parts
    • ACCESSORY HEIGHT INCHES3/4
    • WIDTH INCHES36
    • CONSTRUCTIONClear Finished 3/4" Pine Shelf With Beige Coated Steel Ends
    • SHELF QUANTITY1
    • SHELF CAPACITY LBS250
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed