Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Back-To-Back Upright Clips, WBBC10, Steel

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Back-To-Back Upright Clips, WBBC10, Steel

Item #: WBB859781

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Excalibur Back-To-Back Upright Clips, WBBC10, Steel

Excalibur B-System solid wood display and storage shelving is as rugged as it is beautiful. Proudly crafted in the USA, this shelving system features solid Douglas Fir uprights and solid, 3/4" edge-glued, pine shelves, meticulously finished in clear lacquer. B-System is easy to assemble and fully adjustable in 1" increments. Package quantity of 10 pieces.

Product Specifications

    • ACCESSORY DEPTH INCHES3
    • ACCESSORY WIDTH INCHES1
    • WARRANTY1 Year Parts
    • CONSTRUCTIONPlated Steel
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBERWBBC10
    • ACCESSORY HEIGHT INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed