Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UBF-1-H1-144 Female Mannequin - Oval Head, Arms by Side, Left Leg Slightly Bent-White

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

UBF-1-H1-144 Female Mannequin - Oval Head, Arms by Side, Left Leg Slightly Bent-White

Item #: WBB2149309

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 340.95
Product Information
Customer Review
Product Q&A
UBF-1-H1-144 Female Mannequin - Oval Head, Arms by Side, Left Leg Slightly Bent-White

Female Mannequin - Oval Head, Arms by Side, Left Leg Slightly Bent - Gloss White -Gloss White Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and oval head. Beautiful Gloss White finish. Includes tempered glass base, fittings for cald and setup kit.

Features:
  • Height: 72", Bust: 33", Waist: 24", Hip: 35", Neck: 12"
  • Clothes Size: 6/8, Shoe Size: 8.5, Heel Height: 3"

Product Specifications

    • FORMComplete
    • WIDTH INCHES35
    • DEPTH INCHES33
    • COLORHigh Gloss White
    • CONSTRUCTIONfiberglass
    • HEIGHT INCHES72
    • BRANDMondo Mannequins
    • PACKAGE QUANTITY1
    • TYPEFemale
    • MANUFACTURERS PART NUMBERUBF-1-H1-144
    • WEIGHT LBS40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed