Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Quart Rectangle 9-1/2" x 5" Wood Basket 48 Pc - Honey Stain - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

2 Quart Rectangle 9-1/2" x 5" Wood Basket 48 Pc - Honey Stain - Pkg Qty 48

Item #: WBB2070215

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.50 each

Sold in packages of 48

Price: $72.00
Product Information
Customer Review
Product Q&A
2 Quart Rectangle 9.5" x 5" Wood Basket 48 Pc - Honey Stain

These 2 Quart Rectangle Baskets come in a set of 48. They are durable wood baskets and a great way to market and display your products & produce or use for general storage. These Baskets are "Nestable" to save space in storage and shipping. Custom two-tone colors are available upon request.

Product Specifications

    • DEPTH INCHES5-1/2
    • CAPACITY2 Quart
    • MANUFACTURERS PART NUMBER832P-HON
    • COLORHoney Stain
    • WIDTH INCHES9-1/2
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES3-1/2
    • WEIGHT3/16
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed