discount codeFree shipping over 300

Applied at checkout

Bin, 36"L x 36"W x 31"H, Hardwood, Select Cherry

Bin, 36"L x 36"W x 31"H, Hardwood, Select Cherry

Item #: WBB786033

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $704.00

Quantity

Popular item in this category

Bin, 36"L x 36"W x 31"H, Hardwood, African Limba

Usually ships in 31 to 34 days

Not Yet Rated

$704.00

Customers Also Viewed

Features
  • Modular Orchard Bin 36x36x31 H
  • All Hardwood Construction
  • Two Floor Risers Available for Different Height Options

Product Specifications

  • WIDTH INCHES36
  • HOLESYes
  • COLORCherry
  • DESCRIPTIONModular Orchard Bin
  • HEIGHT INCHES31
  • BRANDMarco Company
  • LENGTH INCHES36
  • DIAMETER INCHES9
  • MATERIALAll Hardwood Construction
  • BASETwo Floor Risers Available For Different Height Options
  • MANUFACTURERS PART NUMBER4202 OAK TB-SC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bin, 36"L x 36"W x 31"H, Hardwood, Select Cherry

Bin, 36"L x 36"W x 31"H, Hardwood, Select Cherry

Item #: WBB786033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top