Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, Opticlear Laquer
See all 30 items in product family

Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, Opticlear Laquer

Item #: WBB785987

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,800.00
Product Information
Customer Review
Product Q&A
Features
  • Enclosed Bakery Self-Serve Unit
  • Glass doors allow full view of products
  • Shelves are adjustable
  • Case Includes light to highlight fresh baked items
  • Pull out crumb drawer and napkin holder provide convenience
  • Additional sliding doors on back for easy restocking

Product Specifications

    • FITSCan Be Used With Bak-583
    • BRANDMarco Company
    • INCLUDESCase Includes Light To Highlight Fresh Baked Items
    • WIDTH INCHES37
    • DESCRIPTIONBakery Display
    • COLORLaquer
    • HEIGHT INCHES70-1/4
    • SHELVESYes
    • DRAWER TYPECrumb Drawers
    • TOPShelves Are Adjustable
    • LENGTH INCHES48
    • MATERIALAll Hardwood Construction
    • MANUFACTURERS PART NUMBERBAK-630 O GE-OC
    • DOORGlass Doors Allow Full View Of Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!