Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Food Tray, 15"L x 24"W x 4"H, ABS, Black
See all 57 items in product family

Plastic Food Tray, 15"L x 24"W x 4"H, ABS, Black

Item #: WBB785969

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Features
  • Clear Front Produce Trays
  • Clear front shows off fresh produce
  • Use on any produce case shelving 12 or deeper
  • Clear front and divider are removable
  • Constructed of durable ABS plastic, easy to clean

Product Specifications

    • LENGTH INCHES15
    • DESCRIPTIONClear Front Produce Trays
    • MANUFACTURERS PART NUMBERCCF-16X24X4 BK
    • COLORBlack
    • WIDTH INCHES24
    • HEIGHT INCHES4
    • INCLUDESRemovable Clear Front
    • MATERIALAbs Plastic
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!