Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deep Deli Bowl, 10"L x 12"W x 2-1/2"H, Plastic, Black
See all 55 items in product family

Deep Deli Bowl, 10"L x 12"W x 2-1/2"H, Plastic, Black

Item #: WBB786204

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.50
Product Information
Customer Review
Product Q&A
Features
  • Deep Deli Bowl
  • FDA approved plastic for food safety One-piece molded construction will not leak
  • Dishwasher safe Optional insert to dummy pan

Product Specifications

    • WIDTH INCHES12
    • HOLESNo
    • COLORBlack
    • DESCRIPTIONDeli Bowl
    • HEIGHT INCHES2-1/2
    • BRANDMarco Company
    • LENGTH INCHES10
    • MATERIALPlastic
    • INCLUDESOne Piece Construction
    • MANUFACTURERS PART NUMBERDELI-41 BOWL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!