Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deli Tray, 10"L x 30"W x 2"H, ABS, Black
See all 55 items in product family

Deli Tray, 10"L x 30"W x 2"H, ABS, Black

Item #: WBB786193

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Features
  • Deli Trays and Inserts
  • Made of FDA approved material
  • Trays come in 6, 8, 10 and 12
  • widths with optional inserts available
  • Gives a full display with less product
  • Heavy-duty ABS plastic is easy to clean
  • 1 inserts are designed as false bottoms, requiring half the product
  • 1 or 2 inserts are designed to merchandise two items in the tray
  • Standard color is black
  • All inserts can also be used as trays

Product Specifications

    • FITS14 Shelf
    • LENGTH INCHES10
    • DESCRIPTIONDeli Trays
    • MANUFACTURERS PART NUMBERDELI-5 10A BK
    • COLORBlack
    • WIDTH INCHES30
    • HEIGHT INCHES2
    • HOLESNo
    • MATERIALAbs Plastic
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!