Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smooth Baskets W/ Holes, 12"L x 14"W x 2"H, Plastic, Black
See all 55 items in product family

Smooth Baskets W/ Holes, 12"L x 14"W x 2"H, Plastic, Black

Item #: WBB786059

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Features
  • Wicker Look Baskets
  • Excellent for displaying and organizing small items
  • Durable plastic construction allows for easy clean up
  • Available with false bottoms and or Bruise Buster
  • Padding order with or without holes

Product Specifications

    • LENGTH INCHES12
    • DESCRIPTIONWicker Look Baskets
    • MANUFACTURERS PART NUMBEREZ-12X14X2 ERWH
    • COLORBlack
    • WIDTH INCHES14
    • HEIGHT INCHES2
    • MATERIALPlastic
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!