discount codeFree shipping over 300

Applied at checkout

Curved Front Basket W/O PTM, 16"L x 26"W x 2-1/2"H, Plastic, Black

Curved Front Basket W/O PTM, 16"L x 26"W x 2-1/2"H, Plastic, Black

Item #: WBB786096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Popular item in this category

Customers Also Viewed

Features
  • Curved Front Baskets
  • Molded notch in basket bottom for shelf lip keeps basket stable
  • Curved front overhangs on shelf to draw attention to produce
  • Smooth plastic is easy to clean
  • Available in terra cotta and black
  • Designed not to slide and to fit snug against each other

Product Specifications

  • WIDTH INCHES26
  • COLORBlack
  • DESCRIPTIONCurved Front Baskets
  • HEIGHT INCHES2-1/2
  • BRANDMarco Company
  • LENGTH INCHES16
  • TOPCurved Front
  • MATERIALPlastic
  • INCLUDESBlack 1X9 Price Tag Molding
  • MANUFACTURERS PART NUMBEREZC-1626PTMBKBK
  • BASEMolded Notch For Shelf Lip
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curved Front Basket W/O PTM, 16"L x 26"W x 2-1/2"H, Plastic, Black

Curved Front Basket W/O PTM, 16"L x 26"W x 2-1/2"H, Plastic, Black

Item #: WBB786096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top