Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tub W/ 2.5" Deep Liner, 2-Step Riser, 49-1/2"L x 49-1/2"W x 32"H, ABS, Galvanized
See all 3 items in product family

Tub W/ 2.5" Deep Liner, 2-Step Riser, 49-1/2"L x 49-1/2"W x 32"H, ABS, Galvanized

Item #: WBB785975

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,467.00
Product Information
Customer Review
Product Q&A
Features
  • Oval Galvanized Tub
  • Built-in reservoir and drain system
  • Insulated liner for reduction of ice melt
  • Easy to clean, heavy-duty ABS plastic liner
  • Casters included for mobility

Product Specifications

    • LENGTH INCHES49-1/2
    • WHEELSCasters
    • DESCRIPTIONTubs
    • MANUFACTURERS PART NUMBERGTR-DRY-2 BK
    • COLORGalvanized
    • WIDTH INCHES49-1/2
    • HEIGHT INCHES32
    • INCLUDESCasters Included For Mobility
    • MATERIALGalvanized Abs Plastic
    • BRANDMarco Company
    • BASEBuilt In Reservoir And Drain System

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!