Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlocking Wedge Tray, 16"L x 48"W x 1-1/4"H, Interlocking Wedge Tray, ABS, Black
See all 55 items in product family

Interlocking Wedge Tray, 16"L x 48"W x 1-1/4"H, Interlocking Wedge Tray, ABS, Black

Item #: WBB786063

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Features
  • Interlocking and Non-Interlocking Wedge-Shaped Meat Case Trays
  • Elevates product; front lip and side enclosures collect liquid
  • Cuts labor and reduces shrinkage
  • Ribs allow air circulation around product
  • Molded of heavy-duty ABS plastic and will not rust or corrode
  • Locking or non-interlocking styles available
  • Standard color is black

Product Specifications

    • WIDTH INCHES48
    • DESCRIPTIONMeat Trays
    • COLORBlack
    • HEIGHT INCHES1-1/4
    • BRANDMarco Company
    • TOPRibs Allow Circulations Around Product
    • LENGTH INCHES16
    • MATERIALAbs Plastic
    • INCLUDESInterlocking Wedge Tray
    • MANUFACTURERS PART NUMBERMCWR-16 BK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!