Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 12200 Top Hanger-Molded Non-Slip Shoulders, 12"L, Plastic-WH, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 12200 Top Hanger-Molded Non-Slip Shoulders, 12"L, Plastic-WH, Pkg Qty 100

Item #: WBB1582297

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 12200 Top Hanger-Molded Non-Slip Shoulders, 12"L, Plastic-WH, Pkg Qty 100

Plastic VICS Top Hangers - 12" White with Chrome Swivel Hook. Intended for children's garments. Molded non-slip shoulders to hold onto slippery or wide necked garments. Notches to accommodate garments with straps. Suitable for shirts light jackets and most sweaters. This hanger also has a connector notch allowing you to hang coordinates from it. Also available in K-Resin and Black. Meets Voluntary Interindustry Commerce Standards(VICS).

Product Specifications

    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER12200
    • WARRANTY30 Days
    • COLORWhite
    • CONSTRUCTIONPlastic
    • TYPETop Hangers-Molded Non-Slip Shoulders
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed