Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Heritage Modular Storage System Base Cabinet, w/Drawer 30"W x 18"D x36"H, Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

American Heritage Modular Storage System Base Cabinet, w/Drawer 30"W x 18"D x36"H, Black

Item #: WBB2299801

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 304.95
Product Information
Customer Review
Product Q&A
Accessories
American Heritage Modular Storage System Base Cabinet, w/Drawer 30"W x 18"D x36"H, Black

Modular designed to custom configure any workspace. Durable all welded steel construction with radius front corners. Durable powder coat finish for lasting protection and beauty. Easy-to-grab full length door pulls for easy opening and closing. Full length piano hinges to ensure door strength and rigidity. Cam lock with three point locking system to keep items secure. Heavy duty rounded legs with leveling guides to keep cabinets evenly leveled. 150 lb. capacity shelves. Cut-out access holes in back of cabinets allow cords through for charging tools and electronics when cabinet is locked and secure. Drawer fully extends on ball-bearing slides for smooth operation. GreenGuard® Certified.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • COLOR FINISHBlack Frame and Doors
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDSandusky
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS100
    • LOCK TYPE3 Point Cam Lock
    • MANUFACTURERS PART NUMBERAADF301836-0909
    • PACKAGE QUANTITY1
    • SERIESAmerican Heritage
    • SHELF CAPACITY LBS200
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • STYLEBase Cabinet with Drawer
    • TYPEModular Storage System
    • WEIGHT LBS69
    • APPROVAL/REGULATIONSGreenguard Certified
    • LIMITED WARRANTY5 Year
    • HANDLE TYPEFull Length Pull
    • DOOR TYPESolid Door
    • DRAWER QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!