Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ulti-MATE Garage 3-Drawer Base Cabinet 23-1/2"W x21"Dx35"H
See all 8 items in product family

Ulti-MATE Garage 3-Drawer Base Cabinet 23-1/2"W x21"Dx35"H

Item #: WBB444916

Sold By: globalindustrial.com

Expected ship date 05/30/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $360.00 Save up to 39%
Price: $ 219.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ulti-MATE Garage 3-Drawer Base Cabinet 23-1/2"W x21"Dx35"H

This beautifully appointed 3-drawer base cabinet offers great storage flexibility to get you organized in style. Cabinet offers a distinctive styling with Polyurethane coated cabinet fronts and cabinet radius profile. Cabinet offers strong 3/4" cabinet construction with 300 lb load rating, 2-medium drawers and 1-large drawer with 50 lbs load rating each, pre-assembled ball bearing drawer glides for smooth operation, Brushed Chrome cabinet handles, 4" adjustable feet, 1.25" thick recessed MDF (Medium Density Fiberboard) worktop surface, easy assembly and much more. Color: Graphite Grey and Black.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

The free shipping offers additional services of curb side delivery including call for appointment and lift gate. Inside Delivery Service is not included.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES21
    • HEIGHT INCHES35
    • COLOR FINISHGraphite Gray/Black
    • ASSEMBLYUnassembled
    • BRANDBH Ulti-MATE
    • CONSTRUCTIONMDF (Medium Density Fiberboard) and PB (Particle Board)
    • DESCRIPTION3-Drawer Base Cabinet
    • DRAWER CAPACITY LBS50
    • DRAWER QTY3
    • MANUFACTURERS PART NUMBERGA-04
    • SERIESUlti-MATE Garage
    • SHELF QUANTITY--
    • WEIGHT LBS115

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Perfect for any location

Your review: Even though I bought multiple styles they all look good and work well for my garage. I bought a few more for the office since they looked so good.

Pros: Good quality and feel.

Is this review helpful?

Strong

Your review: Very sturdy. Easy to assemble

Is this review helpful?

Unit Assembly

Your review: I am happy with my selection of this unit, however, several items were difficult to assemble. I had a problem with one of the set screws which holds the steel studs. I resolved this issue by swaping it with another cam lock. One of the drawers was a bit tight to insert in the cabinet slide but works just fine after several attempts to insert it. The assembly manual did not mention the order of drawer insertion into the cabinet butI found and whloe heartedly recommend starting from the bottom and working up from there.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

does the 35" height include the legs? If so how tall is the unit itself?

Question Asked By: DAVID , Monument CO , December 18, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results