Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Steel Wire Basket w Lid 14x10x6 S/S with Lid, Price Each for Qty 1-4

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Steel Wire Basket w Lid 14x10x6 S/S with Lid, Price Each for Qty 1-4

Item #: WBB967443

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $552.00 Save up to 32%
Price: $ 373.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Steel Wire Basket w Lid 14x10x6 S/S with Lid, Price Each for Qty 1-4

Basket with hinged lid, Electropolished stainless steel, 14"L x 10"W x 6"H

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES14
    • HEIGHT INCHES6-11/16
    • INSIDE LENGTH INCHES10
    • INSIDE WIDTH INCHES14
    • INSIDE HEIGHT INCHES6
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE6" to 7"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel Wire
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER368050
    • MINIMUM PURCHASE QUANTITY1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLEWith Lid
    • TYPERectangular Mesh Basket
    • WEIGHT LBS6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

....

Your review: good baskets for our parts washer, would be better if the basket had handles.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!