Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Sided Large Lint Brush, Green, Plastic, 4 Pack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

2-Sided Large Lint Brush, Green, Plastic, 4 Pack

Item #: WBB1140961

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.99 Save up to 44%
Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
2-Sided Large Lint Brush, Green, Plastic, 4 Pack

Honey-Can-Do LNTZ01592 4-Pack Double Surface Lint Brush, Lime/Blue. Eliminate the need for additional tape refills with this 2-sided lint brush. The permanent lint removing surfaces effectively remove dust, lint, and pet hair to revitalize garments and keep you looking your best. The comfort grip handle and upbeat colors make it fun and easy to give your clothing a once-over and restore your suits, pants, and jackets to look like new.

    Features:

  • Reusable, Reverse Direction Cleaning
  • 2-Sided Brush, Works Left And Right Handed
  • Revitalizes Garments, Restores Fabric To Look Like New

Product Specifications

    • LENGTH INCHES9-3/4
    • WIDTH INCHES2-7/16
    • HEIGHT INCHES1
    • CAPACITYLarge
    • ASSEMBLYAssembled
    • BRANDHoney-Can-Do®
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic, Fabric
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERLNTZ01592
    • PACKAGE QUANTITY4
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPResidential Storage
    • TYPE2-Sided Lint Brush
    • WEIGHT LBS0.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!