Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Level Alarms & Gauges

Drum level alarms and gauges monitor the level of liquid content inside drums. Alarms and gauges constantly monitor and measure overfill with visual and audible signals, helping to avoid costly spills and other hazards.
Filters
High Level Tank Alarms

High Level Tank Alarms

CompareImageTypeThreadMax Working DepthWidthHeightMaterialBrandModel #Price
Gizmo Engineering Drum Alarm-High Level, Polypropylene, Threaded Collar Knob, 5” Depth, Battery
High Level Drum Alarm, Threaded Collar Knob
-
-
3 in
2 in
Polypropylene
Gizmo Engineering
WBB769870$279.95
Gizmo Engineering Tank Alarm-High Level, Polypropylene, Compression Mount, 50” Depth, Battery
High Level Tank Alarm
-
-
1-7/8 in
2-1/2 in
Polypropylene
Gizmo Engineering
WBB769772$309.95
Gizmo Engineering Tank Alarm-High Level, Polypropylene, Compression Mount, 30” Depth, Battery
High Level Tank Alarm
-
-
1-7/8 in
2-1/2 in
Polypropylene
Gizmo Engineering
WBB769895$299.95
Gizmo Engineering Tank Alarm-High Level, Polypropylene, Compression Mount, 10” Depth, Battery
High Level Tank Alarm
-
-
1-7/8 in
2-1/2 in
Polypropylene
Gizmo Engineering
WBB769893$289.95
Gizmo Engineering Drum Alarm-High Level, Polypropylene, Adjustable, Feed Pipe, 5” Depth, Battery
High Level Drum Alarm, Adjustable Lid
-
-
7 in
4 in
Polypropylene
Gizmo Engineering
WBB769883$319.95
Gizmo Engineering Drum Alarm-High Level, Polypropylene, Threaded Plug, Feed Pipe, 7” Depth, Battery
High Level Drum Alarm, Threaded Plug
-
-
4 in
3 in
Polypropylene
Gizmo Engineering
WBB769758$325.95
Gizmo Engineering Tank Alarm-High Level, Polypropylene, Compression Mount, 20” Depth, Battery
High Level Tank Alarm
-
-
1-7/8 in
2-1/2 in
Polypropylene
Gizmo Engineering
WBB769894$305.95
Low Level Tank Alarms

Low Level Tank Alarms

Level Gauges

Level Gauges

IBC Monitoring

IBC Monitoring