Drum level alarms and gauges monitor the level of liquid content inside drums. Alarms and gauges constantly monitor and measure overfill with visual and audible signals, helping to avoid costly spills and other hazards.
IBC High Level Tank Alarm Polypropylene With Feed Pipe Threaded Plug Mount 3/4" Connection Tube The IBC High Level Tank Alarm is always on duty. When the liquid level is high a bright flashing led and a loud beeper alerts personnel. The 103dB @ 2' Buzzer Volume beeper cuts thru industrial noise. Battery powered so no wires to install and can go anywhere. Lithium battery lasts for years. Safe waterproof enclosure with no wetted metal parts. Built rugged for rough wet corrosive environments. Never overfill again Includes a Limited Warranty of 2 years. Suction Screen: Polypropylene, 420 ...
Wesco® DRUM LEVEL GAUGE This Drum Level Gauge offers an economical way to visually determine drum contents when the drum is in the horizontal, pouring position. Drum gauge is constructed of heavy gauge glass and plated steel for industrial applications. Gauge features Buna-N seals, a special male fitting that threads into a ¾" drum bung, and a ¾" NPT female faucet fitting. 22" high. Gauge with Faucet fits into a standard 2" bung hole in both steel and plastic drums. Easy-to-use, self-closing faucet can be padlocked into the closed position. Flame Arrestor Zinc Faucet is FM approved for ...