Level Alarms & Gauges
Most Relevant
Drum level alarms and gauges monitor the level of liquid content inside drums. Alarms and gauges constantly monitor and measure overfill with visual and audible signals, helping to avoid costly spills and other hazards.
Filters
Brand
Length
Material
Width
Height
Type

High Level Tank Alarms
| Compare | Image | Type | Thread | Max Working Depth | Width | Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | High Level Tank Alarm | - | - | 1-7/8 in | 2-1/2 in | Polypropylene | Gizmo Engineering | WBB769894 | $305.95 | ||
![]() | High Level Drum Alarm, Threaded Collar Knob | - | - | 3 in | 2 in | Polypropylene | Gizmo Engineering | WBB769870 | $279.95 | ||
![]() | High Level Tank Alarm | - | - | 1-7/8 in | 2-1/2 in | Polypropylene | Gizmo Engineering | WBB769772 | $309.95 | ||
![]() | High Level Tank Alarm | - | - | 1-7/8 in | 2-1/2 in | Polypropylene | Gizmo Engineering | WBB769895 | $299.95 | ||
![]() | High Level Drum Alarm, Adjustable Lid | - | - | 7 in | 4 in | Polypropylene | Gizmo Engineering | WBB769883 | $319.95 | ||
![]() | High Level Tank Alarm | - | - | 1-7/8 in | 2-1/2 in | Polypropylene | Gizmo Engineering | WBB769893 | $289.95 | ||
![]() | High Level Drum Alarm, Threaded Plug | - | - | 4 in | 3 in | Polypropylene | Gizmo Engineering | WBB769758 | $325.95 |

Low Level Tank Alarms

Level Gauges











