Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triton 1735 10 pc LocHook Assortment for Steel LocBoard
See all 11 items in product family

Triton 1735 10 pc LocHook Assortment for Steel LocBoard

Item #: WBB2143639

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Triton 1735 10 pc LocHook Assortment for Steel LocBoard

Storability® modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty and dependable storage solutions. Storability offers the broadest choice of accessories to accommodate hard to store items that goes well beyond lightweight and traditional wire shelf storage currently available. Storability offers many modular accessory styles that each mount to the Storability frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.

Product Specifications

    • WIDTH INCHESAssortment
    • DEPTH INCHESAssortment
    • HEIGHT INCHESAssortment
    • BRANDTriton Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1735
    • PACKAGE QUANTITY1
    • TYPEAll Rooms
    • WEIGHT LBS1.2
    • WARRANTY2 YEAR LIMITED WARRANTY
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!