Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Parent Metal Xhd Series Galvanized-Shelf Heavy-Industrial Grade Cabinet - 36X24X78"

Rollover image to zoom in

Click image to enlarge

Parent Metal Xhd Series Galvanized-Shelf Heavy-Industrial Grade Cabinet - 36X24X78"

Item #: WBB2057459

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 776.00
Product Information
Customer Review
Product Q&A
Accessories
Parent Metal Xhd Series Galvanized-Shelf Heavy-Industrial Grade Cabinet - 36X24X78"

All-welded PARENT METAL XHD Series Galvanized-Shelf Cabinets have shelves that offer excellent scratch-, corrosion-, and chemical-resistance. Galvanized shelves adjust on 2" centers. Doors include dual handles and full-length piano hinges. 14- and 16-gauge steel. Three-point lock. Powder-coat finish.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDParent Metal
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • HANDLE TYPETurn Handle
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERXHD-3278
    • OPENINGS5
    • SERIESXHD Series
    • SHELF CAPACITY LBS800
    • SHELF QUANTITY4
    • STYLEStorage Cabinet
    • THICKNESS GAUGE14

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Parent Xhd shelving unit

Your review: This galvanized shelving unit might work great in a wash down area

Pros: Galvanizing will prevent rust that will prematurely ruin a shelving unit

Cons: The galvanizing process will add cost to a unit that will have very few appllications

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does this have a keyed lock?

Question Asked By: Seema , January 23, 2019

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed