Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy eKentrol Modular Drawer Cab w/Ind Drw Lock 29117EKUB - 7 Drawer 29"x20"x36" Utility Blue

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Kennedy eKentrol Modular Drawer Cab w/Ind Drw Lock 29117EKUB - 7 Drawer 29"x20"x36" Utility Blue

Item #: WBB2217964

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,096.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kennedy eKentrol Modular Drawer Cab w/Ind Drw Lock 29117EKUB - 7 Drawer 29"x20"x36" Utility Blue

  • Full width drawer pulls with included end caps
  • 4" drawers hold 120 lbs and 6" & 8" drawers hold 240 lbs
  • Override bar to manually bypass the electronic lock One drawer at a time interlocking system
  • High security tubular locking system to access override bar
  • Stationary legs (2-1/4" H)


Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES20
    • HEIGHT INCHES38-1/4
    • ASSEMBLYPartially Assembled
    • BRANDKennedy®
    • COLOR FAMILYBlue
    • COLOR FINISHUtility Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS3"H Drawers (120 Lbs.); 6"H & 10"H Drawers (240 Lbs.)
    • DRAWER QUANTITY7
    • DRAWER QUANTITY (DRAWER HEIGHT)7(4")
    • LOCK TYPEElectronic with Individual Drawer Lock
    • MANUFACTURERS PART NUMBER29117EKUB
    • PACKAGE QUANTITY1
    • SERIESeKentrol
    • STYLECabinet
    • TYPEStationary
    • WEIGHT LBS275
    • WHEEL CONSTRUCTION--
    • WHEEL DIAMETER INCHES--
    • WHEEL TYPE--
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!