Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy HDS Modular Drawer Cabinet 7129TX - Compact 9 Drawer 25"W x 24"D x 40 Tan

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Kennedy HDS Modular Drawer Cabinet 7129TX - Compact 9 Drawer 25"W x 24"D x 40 Tan

Item #: WBB2217925

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,740.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kennedy HDS Modular Drawer Cabinet 7129TX - Compact 9 Drawer 25"W x 24"D x 40 Tan

  • Safety interlocking system allows one drawer to be open at a time
  • 3 piece cabinet construction provides structural stability under heavy load conditions and protects from unwanted torque and twisting
  • Available in Tan Texture, Utility Blue and Utility Gray.
  • HDS Countertop cabinets are great for fastening together and pairing with wood tops to create long banks of storage with a work surface.


Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES24
    • HEIGHT INCHES40
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS440
    • DRAWER QUANTITY9
    • DRAWER QUANTITY (DRAWER HEIGHT)4(3"), 2(4"), 2(5"), 1(6")
    • LOCK TYPETubular
    • MANUFACTURERS PART NUMBER7129TX
    • PACKAGE QUANTITY1
    • SERIESHDS
    • STYLECounter High
    • WEIGHT LBS224
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!