Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versatility Press Brake Change Over Cart Tooling Cabinet, American Style, 1 Drawer

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Versatility Press Brake Change Over Cart Tooling Cabinet, American Style, 1 Drawer

Item #: WBB1145013

Sold By: globalindustrial.com

Expected ship date 08/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,451.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Versatility Press Brake Change Over Cart Tooling Cabinet, American Style, 1 Drawer

Versatility® Press Brake Change Over Carts for Wila NS, Wilson WT, and Trumpf Style Tooling are productivity enhancement tools inspired by Lean Manufacturing Principles. The ergonomic, innovative design shortens setups by staging and organizing tooling, increasing the user's green light time. Dies and guide assemblies are protected from damage by a protective nylon liner. A drawer Organize change over tools and keeps them close at hand, saving valuable time. Built for a lifetime of service, make your shop more efficient and safe, by using Versatility Professional Tool Storage Cabinets and accessories!

Features:

  • Reduce set-up time
  • Increase productivity
  • Ergonomically designed for safe lifting
  • No Tip Design
  • Protect punches and dies
  • Reduce stress & fatigue on employees
  • Compliments "Lean" and "5S" Initiatives
  • Up to 54 Linear feet of tooling
  • 3" Deep Utility Drawer - 75 lbs. Capacity - Qty (1) , 35" Wide x 16" Deep x 3" High
  • Compartments: (3) Center Shelves and (6) Side Shelves (3 per side) and (1) Bottom Shelf

Product Specifications

    • WIDTH INCHES39
    • DEPTH INCHES27
    • HEIGHT INCHES38
    • CAPACITY LBS75
    • ASSEMBLYRobotic MIG Welding
    • BRANDVersatility
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION16 and 18 Gauge Steel
    • DRAWER CAPACITY LBS75
    • DRAWER CONSTRUCTION18 Gauge Steel
    • DRAWER QUANTITY1
    • DRAWER QUANTITY (DRAWER HEIGHT)1(3")
    • MANUFACTURERS PART NUMBERVT-36600
    • PACKAGE QUANTITY1
    • STYLEAmerican Style w/Mobile Base
    • TYPEPress Brake Change over Cart Tooling Cabinet
    • WEIGHT LBS200
    • WHEEL CAPACITY LBS900
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPE2 Rigid And 2 Swivel With Brakes
    • LIMITED WARRANTY12 Month Defective Parts

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tool cart

Your review: Good

Pros: functional

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!