Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Slim-Line Clearview Cabinet 36.1-LD-164 - 36 x 16 x 72

Rollover image to zoom in

Click image to enlarge

Strong Hold® Heavy Duty Slim-Line Clearview Cabinet 36.1-LD-164 - 36 x 16 x 72

Item #: WBB495159

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,053.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Slim-Line Clearview Cabinet 36 x 16 x 72

Unit features clearview door and 4 adjustable shelves.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES16
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBER36.1-LD-164
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1025
    • WEIGHT LBS388
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!