Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Parent Metal Xhd Series Galvanized-Heavy-Industrial Grade Cabinet - 36X18X78"

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Parent Metal Xhd Series Galvanized-Heavy-Industrial Grade Cabinet - 36X18X78"

Item #: WBB2057429

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 657.00
Product Information
Customer Review
Product Q&A
Accessories
Parent Metal Xhd Series Galvanized-Shelf Heavy-Industrial Grade Cabinet - 36X18X78"

All-welded PARENT METAL XHD Series Galvanized-Shelf Cabinets have shelves that offer excellent scratch-, corrosion-, and chemical-resistance. Galvanized shelves adjust on 2" centers. Doors include dual handles and full-length piano hinges. 14- and 16-gauge steel. Three-point lock. Powder-coat finish.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDParent Metal
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERXHD-3178
    • OPENINGS5
    • SERIESExtra Heavy Duty
    • SHELF CAPACITY LBS800
    • THICKNESS GAUGE14 - 16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!