Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear-Vu Combination Pamphlet/Magazine Display - 21"W x 23"H

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Clear-Vu Combination Pamphlet/Magazine Display - 21"W x 23"H

Item #: WBB289641

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
Clear-Vu Pamphlet and Magazine literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 4 pamphlet/2 magazine sized pockets overall dimensions 21"W x 23"H.

Product Specifications

    • WIDTH INCHES21
    • HEIGHT INCHES23
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDAarco
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONCombination Pamphlet/Magazine Display
    • MANUFACTURERS PART NUMBERLRC102
    • OPENINGS6
    • NUMBER OF COMPARTMENTS6
    • PACKAGE QUANTITY1
    • MAGAZINE POCKET QUANTITY2
    • PAMPHLET POCKET QUANTITY4
    • COLOR FAMILYClear
    • TOTAL HEIGHT INCHES23
    • TOTAL WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result