Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear-Vu Pamphlet Display 8 Pamphlet Pockets - 21"W x 21"H

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Clear-Vu Pamphlet Display 8 Pamphlet Pockets - 21"W x 21"H

Item #: WBB289419

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Clear-Vu Pamphlet and literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 8 pamphlet sized pockets overall dimensions 21"W x 21"H.

Product Specifications

    • WIDTH INCHES21
    • HEIGHT INCHES21
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDAarco
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONPamphlet Display
    • MANUFACTURERS PART NUMBERLRC108
    • OPENINGS8
    • NUMBER OF COMPARTMENTS8
    • PACKAGE QUANTITY1
    • PAMPHLET POCKET QUANTITY8
    • COLOR FAMILYClear
    • TOTAL HEIGHT INCHES21
    • TOTAL WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result