Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALB Plus 3 Fix Drawer Front Filing Cabinet 30" Wide White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

ALB Plus 3 Fix Drawer Front Filing Cabinet 30" Wide White

Item #: WBB1979370

Sold By: globalindustrial.com

Usually ships in 38 to 41 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $889.00 Save up to 55%
Price: $ 402.95
Product Information
Customer Review
Product Q&A
Accessories
ALB Plus 3 Fix Drawer Front Filing Cabinet 30" Wide White

Lateral filing cabinet equipped with lock, interlock system, side to side hanging bars and levelers. Full length handle for better ergonomics. All welded construction for heavy use.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES18
    • HEIGHT INCHES40
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDALB Plus
    • CONSTRUCTIONSteel
    • DESCRIPTION3 Fix Drawer Front Filing Cabinet
    • DRAWER QUANTITY3
    • LOCKCylinder Lock
    • MANUFACTURERS PART NUMBER100-3-1-B11-301840-66
    • TYPELateral File Cabinet
    • HANDLE TYPEFull Length Pull
    • LIMITED WARRANTY5 Year Limited Warranty
    • LOCK TYPECylinder Lock
    • COLLECTION100
    • CASTERSNo
    • MINIMUM DEPTH INCHES18
    • DIVIDER COLORWhite
    • GLIDESYes
    • MAX. HEIGHT INCHES18
    • MAXIMUM WIDTH INCHES30
    • MAXIMUM DEPTH INCHES 18
    • COLOR FAMILYWhite
    • MINIMUM WIDTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!