Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® Extra Shelf for Full Size V1500 with Roller Bottom Red
See all 56 items in product family

Securall® Extra Shelf for Full Size V1500 with Roller Bottom Red

Item #: WBB458524

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Securall® Extra Shelf for Full Size V1500 with Roller Bottom Red

This Extra Shelf is for use with the Securall® V1500 Cabinet. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.

Product Specifications

    • WIDTH INCHES24-3/8
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES--
    • CAPACITY GALLONS--
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY--
    • DOOR TYPE--
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBERS19-05Red
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEShelf
    • WEIGHT LBS10
    • APPROVAL/REGULATIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!