Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Seed Trays, 24"L x 15-1/2"W x 3-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Seed Trays, 24"L x 15-1/2"W x 3-1/2"H

Item #: WBB660278

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Seed Trays, 24"L x 15-1/2"W x 3-1/2"H

Black Trays: top quality for starting seeds or just handy for storing and/or carrying anything around with.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONPolypropylene
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • HEIGHT INCHES3-1/2
    • WIDTH INCHES15-1/2
    • LENGTH INCHES24
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!