Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Product May Vary

Ebtech Sound Control Window Panel, 1/4" Laminated Glass, 4'x3', White
See all 76 items in product family

Ebtech Sound Control Window Panel, 1/4" Laminated Glass, 4'x3', White

Item #: WBB967834

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 306.95
Product Information
Customer Review
Product Q&A
Ebtech Sound Control Window Panel, 1/4 Laminated Glass, 4'x3', White

Optional Accessory.

For Use With:
  • Ebtech Inplant Units Only
  • Documents are in PDF format

    Product Specifications

      • COLOR FINISHWhite
      • BRANDEbtech
      • MANUFACTURERS PART NUMBEREBWP-LG0304
      • TYPESound Control Window Panel
      • OVERALL SIZE4' X 3'

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed