Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
George O'Day Garment Lcker LLHH3C-GO 3 Compartment Cam Lock 26 x 21-1/2 x 42-1/2 Gray
See all 84 items in product family

George O'Day Garment Lcker LLHH3C-GO 3 Compartment Cam Lock 26 x 21-1/2 x 42-1/2 Gray

Item #: WBB1962513

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
George O'Day's Garment Lcker LLHH3C-GO Half High 3 Compartment Cam Lock 26 x 21-1/2 x 42-1/2 Gray

  • Half high 3 compartment locker provides locked storage for uniforms and supplies.
  • Master service door provides access to all compartments for faster loading of uniforms by provider.
  • Enclosed slide bar to reduce tampering ability.
  • Locker assembled with steel washer backed rivets to ensure locker strength.
  • Button safe/Hand safe(hemmed edge) dividers helps minimize uniform damage.
  • Powder coat finish for increased durability.


Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES42-1/2
    • INSIDE DEPTH INCHES21-1/8
    • INSIDE HEIGHT INCHES42-3/8
    • INSIDE WIDTH INCHES25-7/8
    • OVERALL HEIGHT INCHES42-1/2
    • OPENING WIDTH INCHES6-3/8
    • OPENING DEPTH INCHES21-1/4
    • OPENING HEIGHT INCHES37-1/2
    • COMPARTMENT WIDTH INCHES26
    • COMPARTMENT DEPTH INCHES21-1/4
    • COMPARTMENT HEIGHT INCHES42-3/8
    • TOTAL WIDTH INCHES26
    • ASSEMBLYAssembled
    • BRANDGeorge O'Day
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION18 Ga. Steel Frames, 20 Ga. Steel Doors, 24 Ga. Steel Sides
    • DOOR QUANTITY3
    • DOOR TYPEManual
    • GROUP1 Wide
    • LOCK TYPECam Lock
    • MANUFACTURERS PART NUMBERLLHH3C-GO
    • OPENINGS3
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • STYLEHalf High 3 Compartment Locker
    • TYPESingle Tier
    • WEIGHT LBS72
    • LIMITED WARRANTY1 Year
    • LOCKER TYPEGarment Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed