Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Post Only

Mayne Bradford Mailbox Post 5817-B - 41-13/16"H Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Mayne Bradford Mailbox Post 5817-B - 41-13/16"H Black

Item #: WBB1968001

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mayne Bradford Mailbox Post 5817-B - 41-13/16"H Black

Mayne's pedestal style mail post. The Bradford Mail Post offers you a perfect blend of beauty and function. A great fit for mailboxes with front and back doors to avoid walking onto the street to retrieve your mail.

Features:

  • Installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Small or medium mailbox recommended
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Optional Mayne No-Dig Ground Screw available
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES41-13/16
    • ASSEMBLYUnassembled
    • BRANDMayne®
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER5817-B
    • PACKAGE QUANTITY1
    • PRODUCT GROUPResidential Mail Box
    • SERIESBradford
    • STYLEPost
    • WEIGHT LBS6.5
    • LIMITED WARRANTY15 Years
    • accessory_typePost/Pedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!