Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® Mailflow-To-Go Systems Self-Adhesive Label Holders

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mayline® Mailflow-To-Go Systems Self-Adhesive Label Holders

Item #: WB277433

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 42%
Price: $ 17.50
Product Information
Customer Review
Product Q&A
Mailflow Systems Self-Adhesive Label Holders

The Transparent Label Holders have a self-adhesive backing and fit securely on a beveled shelf front. A blank insert with four sides is included. It comes in a package of 20.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES3/8
    • COLOR FINISHPebble Gray
    • ASSEMBLYAssembled
    • BRANDMayline®
    • COLLECTIONMailflow Systems
    • CONSTRUCTIONSteel
    • DESCRIPTIONMagnetic Label Holders for Mailflow Systems Shelves
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER90145
    • PACKAGE QUANTITY20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!