Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scope Storage Cabinet w/Drying Pkg., 36"W x 18-3/4"D x 93-1/4"H, 16 Bronchoscopes, Beige

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Scope Storage Cabinet w/Drying Pkg., 36"W x 18-3/4"D x 93-1/4"H, 16 Bronchoscopes, Beige

Item #: WBB1461610

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,432.00 Save up to 20%
Price: $ 5,135.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Scope Storage Cabinet w/Drying Pkg., 36"W x 18-3/4"D x 93-1/4"H, 16 Bronchoscopes, Beige

The SC16DP is a state of the art stationary cabinet that stores and dries up to 16 scopes. This cabinet features two fans and a HEPA filter for drying scopes. The SC16 can be purchased with or without the HEPA filtration and drying fans. Accommodates colonoscopies, EUS Scopes, TEE probes, bronchoscopes and cystoscopes.

Features:
  • Sturdy, 18 gauge steel
  • Drying fans 100-240VAC Universal Input
  • HEPA filter captures up to 99.97% of particles, 0.3 microns, exceeding AORN scope storage recommendations
  • Holds up to 16 scopes in a secure stationary location
  • Back wall with padded vinyl prevents damage to scope optics
  • Lockable tambour door helps protect and secure scopes
  • Engineered to protect scopes and provide easy access
  • Removable drip tray
  • Cabinet without drying package #SC16
  • Assembled Cabinet Dimensions: 93.25"H x 36.10"W x 18.75"D (236.9 cm H x 91.7 cm W x 47.6 cm D)
  • Cabinet net weight 236 pounds (107 kg)


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBERSC16DP-BG
    • WIDTH INCHES36
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES93-1/4
    • WEIGHT LBS236
    • CAPACITY16 Bronchoscopes
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DOOR HANDLE TYPEPull Handle
    • DOOR TYPEManual Tambour Roll Top
    • DOOR QUANTITY1
    • LOCK TYPEKey Lock
    • ASSEMBLYAll-Welded
    • TYPECabinet With Drying Package
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!