Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold WSC320-S Desktop Power Center w/Surge, 900 Joules, 15A, 3- AC Outlets, 2-USB Ports, 6' Cord

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Wiremold WSC320-S Desktop Power Center w/Surge, 900 Joules, 15A, 3- AC Outlets, 2-USB Ports, 6' Cord

Item #: WBB872266

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 63.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wiremold WSC320-S Desktop Power Center w/Surge, 900 Joules, 15A, 3- AC Outlets, 2-USB Ports, 6' Cord

The Wiremold WSC320-S Commercial Cord Ended Tabletop Unit uses existing cord drop openings to secure on the side of a desk or table top. 4 receptacles on unit provide power for desktop devices such as laptops. USB charging portals are included on the unit for charging mobile devices or tablets. Configurable and compatible with iPad and iPhone devices. Accommodates cord drop openings from 1.5" – 3". Dry interior locations only; not for use in floors. Voltage rating is 125.

Product Specifications

    • AMPS15
    • BRANDWiremold
    • DESCRIPTIONCommercial Cord Ended Tabletop Unit
    • MANUFACTURER PART NUMBERWSC320-S
    • RECEPTACLES4
    • RECEPTACLESingle
    • SERIESDesktop Power Center Work Surface Portal
    • VOLTAGE RATING125
    • ENVIRONMENTAL CONDITIONSDry Interior Locations. Not For Use In Floors.
    • APPLICATIONCommercial, Office
    • LENGTH6-11/16"
    • WIDTH3-9/16"
    • HEIGHT2"
    • MOUNTINGExisting Cord Drop Opening, Clamp-on
    • ENCLOSUREPlastic
    • COLORBlack
    • JOULES / DISCHARGE CURRENT900
    • NUMBER OF OUTLETS3 AC, 2 USB
    • MATERIALPlastic
    • GAUGE4
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Students love it.

Your review: In our college classrooms these units fit nicely on the desks. Students love having easy access to electricity and usb ports.

Pros: USB ports are a great addition.

Cons: Unfortunately, the shape and size of the mount would not fit through the holes manufactured into the desk tables. But, we were able to use the alternative mounting method and it works fine.

Is this review helpful?

Wiremold WSC320-S Commercial Cord Ended Tabletop U

Your review: Best Buy for the price!! Perfect for Tabletop . Made very well. I highly recommend this unit!!

Pros: Very Convenient and sits well on the table.

Cons: I have nothing bad to say about this unit.

Is this review helpful?

Compact and functional

Your review: This solves the problem of the loose power strip on the desk or power strip employees kick on the floor. Fastens tightly to desk and is perfect for a Kiosk station. Well built. Expensive but you get what you pay for.

Pros: size attaches firmly without tape or screws appearance AC outlets and USB charging

Cons: price

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Can you please tell me if this product is UL Listed?

Question Asked By: Darian , July 17, 2018

+ View 1 Answer

Answer This Question

Sort by: 

3 Results